Plastic, 33-2/5 in L, 23 in W, 24-1/2 in H
- Mfr # 800310WH
- Zoro # G708591562
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Overall Height
24-1/2 in
Overall Length
33-2/5 in
Overall Width
23 in
Material
Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800310WH
- Zoro #
- G708591562
- UPC #
- 707022406857
- Country of Origin
- China
- Material
- Plastic
- Color
- White
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 24-1/2 in
- Overall Length
- 33-2/5 in
- Overall Width
- 23 in
Description
6 Bushel/800lbs. Cap. Resists water, oils, grease, solvents and many other chemicals. Heavy-Duty bulk box truck easily assists in transporting any variety of bulky material or trash. Seamless polyethylene molded construction will not leak and has smooth walls and corners for easy cleaning. Step-wall design offers greater sidewall strength to prevent bulging. Trucks nest when empty to save space. Powder coated steel chassis offers greater load capacity. 2 swivel, 2 rigid TPR-rubber casters for smooth rolling. These exceptional casters provide smooth cushioned non marking performance. Steel powder coated Chassis Base. 3 Rubber Casters.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.