
Polypropylene Black, 4 in H, 50 PK
Mfr # 184850
Zoro # G511864037
product price: $83.19
/pk 50, $1.66/ea
Free Shipping & Returns
Key Features
Overall Height
4 in
Overall Width
11 in
Material
Polypropylene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184850
Zoro #
G511864037
UPC #
651588140031
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Width
11 in
Details
Material
Polypropylene
Color
Black
Description
These dividers fit across the bin width, ideal for keeping small parts separated. Sold in package of 50, price per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.