Shop All Trash Cans
Global Industrial
Rectangle Wall Mount Trash Can, Silver, Stainless Steel
Mfr # 641438SS
Zoro # G108657783
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Rectangle
- Color Silver
- Material Stainless Steel
- Height 24-1/4 in
- Width 15-1/4 in
Product Information
- Brand Global Industrial
- MFR # 641438SS
- Zoro # G108657783
- UPC # 707022408219
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 24-1/4 in |
Width | 15-1/4 in |
Depth | 7-1/2 in |
Details
Description
Ideal for use in restrooms in offices, schools, health care facilities, recreation centers, and more. Receptacle is constructed of durable stainless steel with a satin finish that is easy to clean. Receptacle features hemmed for added safety when handling, and holder to keep trash liners in place. The included mounting plate allows the receptacle to be completely removed from the wall for easy servicing. 11 gallon capacity. Overall dimensions: 15-1/4W x 7-1/2D x 24-1/4H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings (2007918)
- GENUINE JOE Janitorial Cloths And Wipe, PK4 (GJO48261)
- FOX RUN Papertowel Holder (10100)
- TORK Tork Paper Towels, Nature, 6 PK (TRK290088)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240460BN)
- GLOBAL INDUSTRIAL Round Yellow, Plastic (240458YL)
- GLOBAL INDUSTRIAL Round White, Plastic (240456WH)
- GLOBAL INDUSTRIAL Round Green, Plastic (240462GN)
- GLOBAL INDUSTRIAL Round Blue, Plastic (240460BL)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240458GY)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Yellow, 15 5/8 in Dia, Open Top, Plastic (FG261000YEL)
- Global Industrial Trash Cans