Shop PRO-LINE
See all product information
Create Account
ft Rest, 1-1/2 in H, Wht, 60 in W, Steel
- Mfr # FR60-627
- Zoro # G7994637
product price:Â
$
64.99
/ea
Key Features
For Use With
152.40 cm Station, Fits 60 in L
Height
1 1/2 in
Includes
Foot Rest, Mounting Hardware
Material
Steel
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR60-627
- Zoro #
- G7994637
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 1/2 in
- Width
- 60 in
- Depth
- 1 1/2 in
- Overall Width
- 60 in
- Overall Height
- 1 1/2 in
- Overall Depth
- 1 1/2 in
Details
- For Use With
- 152.40 cm Station, Fits 60 in L
- Item
- Foot Rest
- Includes
- Foot Rest, Mounting Hardware
- Material
- Steel
- Color
- White
- Finish
- Powder Coated
- Assembly
- Fully Assembled
- Compatible with Series
- LHD
- Compatible with Manufacturer Part Number
- LHD60
- Metal Material Gauge
- 16 ga
- Includes Mounting Hardware
- Yes
- Compatible Brand
- Pro-Line
- Product Type
- Foot Rest
- Shell Material
- Steel
- Compatible Series
- LHD
- Wire Color
- White
Description
Foot Rest, Assembly Fully Assembled, Color White, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 60 in, Includes Mounting Hardware Yes, Material Steel, Compatible with Manufacturer Part Number LHD60, Finish Powder Coated, For Use With 152.40 cm Station, Fits 60 in L, Metal Material Gauge 16 ga, Compatible with Series LHD, ESD Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.