Zoro Homepage

Silent Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V

  • Mfr # 133685

  • Zoro # G608610356


product price: $5,481.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Voltage
208-230
Overall Height
71-1/2 in
Overall Length
27 in
Cylinder Material
Steel
Overall Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133685
Zoro #
G608610356
UPC #
707022481731
Country of Origin
United States

Dimensions

Overall Height
71-1/2 in
Overall Length
27 in
Overall Width
42 in

Details

Voltage
208-230
Cylinder Material
Steel

Description

The Global Industrial Silent Two Stage Piston Air Compressor offers superior performance and is designed to provide years of reliable service. Silencer reduces noise output by 25% bringing the dBs to 58, which is comparable to conversational loudness. A 50,000-hour industrial use life span makes this compressor ideal for commercial and industrial manufacturers, auto repair shops, small to mid-sized businesses, and those who perform frequent DIY projects.Overall measurements: 27 L x 42 W x 71.5 H. Silencer is not pre-installed, and must be installed by the purchaser.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.