
Solid Straight Wall Storage Container, 24 in L x 22-1/2 in W x 14-1/2 in H, Gray, Polyethylene
Mfr # 652747
Zoro # G911864026
product price: $53.95
/eaKey Features
Overall Height
14-1/2 in
Overall Length
24 in
Overall Width
22-1/2 in
Type
Solid
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
652747
Zoro #
G911864026
UPC #
707022120296
Country of Origin
United States
Dimensions
Overall Height
14-1/2 in
Overall Length
24 in
Overall Width
22-1/2 in
Overall L x W x H
24 in L x 22-1/2 in W x 14-1/2 in H
Details
Type
Solid
Material
Polyethylene
Color
Gray
Item
Straight Wall Storage Container
Description
Efficiently transport goods or work in progress. These injection molded, high density gray polyethylene containers have reinforced corners to handle even the heaviest items, offering a stacking capacity of 50 lbs. Straight-walled sides allow various sizes to stack securely and fit accurately on standard sized pallets. Comfort grip handles on 2 sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.