Square Wheelchair Accessible Picnic Table, Black, Expanded Metal, 46 in L, 29-1/2 in H Overall

  • Mfr # 695291BK

  • Zoro # G811864973


product price:  $1,013.18
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Tabletop Structural Material
Expanded Metal
Overall Length
46 in
Overall Width
64 in
Overall Height
29-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
695291BK
Zoro #
G811864973
UPC #
-
Country of Origin
China

Dimensions

Overall Length
46 in
Overall Width
64 in
Overall Height
29-1/2 in
Depth
82 in

Details

Shape
Square
Tabletop Structural Material
Expanded Metal
Tabletop Color
Black
Item
Wheelchair Accessible Picnic Table
Assembly
Unassembled

Description

These commercial outdoor picnic tables feature a 46in Square table with 3 bench seats allowing the 4th space to accommodate wheelchair seating. Handicap accessible picnic tables are made using 11 gauge expanded metal mesh with a thermoplastic coating on benches and table top. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are bevelled for safety. Table top features an opening to accept an umbrella pole of up to 1-1/2in diameter. Set screw included to hold umbrella pole in place. Umbrella base not required. Picnic tables are ideal for high-traffic seating areas in parks, campuses, snack bars and more. 7 Year Limited Warranty. Overall Dimensions: 82inL x 64inW x 30inH. Table top Dimensions: 46inL x 46inW x 30inH. Seat Dimensions each: 42-1/2inL x 11-1/2inW x 16-1/2inH.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.