
Steel 18 in W x 19 in H, Tan
Mfr # 239998TN
Zoro # G111863683
product price:Â $31.59
/ea
Sold in multiples of 4 for $126.36
Key Features
Overall Height
19 in
Overall Width
18 in
Color
Tan
Material
Steel
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
239998TN
Zoro #
G111863683
UPC #
-
Country of Origin
China
Dimensions
Overall Height
19 in
Overall Width
18 in
Details
Color
Tan
Material
Steel
Assembled/Unassembled
Assembled
Description
The 16-gauge gray louvered panel makes adding and removing bins easy, whether it's wall mounted or attached to a cart or bench. Panels accept any combination of bin sizes. Panels sold 4 per carton.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.