Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Steel 20 in D x 45 in H x 48 in W, Gray
- Mfr # 339017
- Zoro # G311937931
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Gray
Overall Width
48 in
Overall Height
45 in
Overall Depth
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 339017
- Zoro #
- G311937931
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Color
- Gray
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Width
- 48 in
- Overall Height
- 45 in
- Overall Depth
- 20 in
Description
Stackable Bin Rack Removable Wire Bins - 339017. NEXEL STACKABLE STORAGE BINS PRECONFIGURED STORAGE UNITS These Nexel interlocking storage bins organize and store material in warehouse, production and assembly areas. Position bins side by side or back to back. Open mesh bin shelving system permits quick inventory control. Bin shelves made of industrial grade rust and corrosion-resistant welded .283 diameter wire frame, with .105 diameter cross wire construction for ultimate strength and rigidity. Storage bins have a maintenance free triple-plated chrome finish. Assembles easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.