Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Stock Picking Truck, Steel, 48 in L, 24 in W, 61 in H
- Mfr # 585285
- Zoro # G311937832
product price:Â
$
562.99
/ea
Free Shipping & Returns
Key Features
Overall Height
61 in
Overall Length
48 in
Overall Width
24 in
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 585285
- Zoro #
- G311937832
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Color
- Blue
- Item
- Stock Picking Truck
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 61 in
- Overall Length
- 48 in
- Overall Width
- 24 in
Description
High-End Shelf Truck is perfect for both storage and transportation of bulky packages. Sturdy 1-1/2in x 1/8in angle iron frame for long life. Reinforced and welded cross-braced frame and twin end frames have a durable enamel finish. Strong 3/4in thick plywood shelf. Assembles easily. Order Additional 3/4in Plywood Shelf for enhanced versatility. Trucks can accommodate up to 7 total shelves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.