Teardrop Pallet Rack Add-On, 120W x 24D x 96H

  • Mfr # 299211

  • Zoro # G708611888


product price: $587.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Pallet Rack Accessory Item
Add-on
Overall Width
120 in
Color
Orange
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
299211
Zoro #
G708611888
UPC #
707022489157
Country of Origin
China

Dimensions

Overall Width
120 in
Overall Depth
24
Overall Height
96 in

Details

Pallet Rack Accessory Item
Add-on
Color
Orange
Material
Steel

Description

Provide years of durable and reliable storage with the Global Industrial; Teardrop Pallet Rack Starter. The pre-configured starter and add-on industrial storage rack system is made of durable heavy-gauge steel, includes two upright frames and two pairs of shelf beams. The heavy-duty, one-piece 13-gauge steel uprights feature a long-lasting epoxy finish and allow height adjustments at 2 increments for easy beam placement. High-strength 15-gauge steel beams have a 1-5/8 H step beam design that accommodates cross bars and decking, while the beams provide a secure connection to the upright frame using a positive 6-way locking action which automatically snaps into place and secures the beam. The gauge-welded base plate anchors upright to floor and distributes weight evenly for added stability. Easy assembly. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.