Shop All Industrial Storage Cabinets
Global Industrial
Unassembled Storage Cabinet, 48x18x78, Gray
Mfr # 493311GY
Zoro # G908612883
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$797.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Material Steel
- Color Gray
- Overall Height 78 in
- Depth 18 in
Product Information
- Brand Global Industrial
- MFR # 493311GY
- Zoro # G908612883
- UPC # 707022334327
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 18 in |
Details
Description
The channel reinforced, box formed doors provide maximum security with extra large 4 hinges typically the weakest point on ordinary cabinets and feature a jumbo 3/8 diameter hinge pin. The 3 point latching mechanism features a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. Chrome diecast key locking handles.Rigid channel reinforced, box formed shelves have a 300 lb. capacity and adjust easily on 2 centers with sturdy shelf clips. This 48W model's base is reinforced with 2 I-beams to retain rigidity and strength. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap - Black (9210)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615BK)
- WIRECRAFTERS Sliding Gate, 4 ft x 8 ft 1/4 In (SD4812RW)
- AZAR DISPLAYS NEW Three-Tier Shelf, 12 Compartment Counter Step Display, 16'' wide (326036)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Counter Height, 36Wx18Dx42H, Orange (298680)
- GLOBAL INDUSTRIAL Unassembled Counter Height Cabinet, 36x18x42, Gray (269870GY)
- GLOBAL INDUSTRIAL Unassembled Storage Cabinet With Expanded Metal Door, 36x18x78, Gray (270020GY)
- GLOBAL INDUSTRIAL Unassembled Steel Storage Cabinet Recessed Handle 36W x 18D x 72H, Gray (237635GY)
- GLOBAL INDUSTRIAL Unassembled Heavy Duty Storage Steel Cabinet, 48x24x78, Black (603357BK)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 36x24x78, Black (493312BK)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-07)
- Global Industrial Industrial Storage Cabinets