
Wave Bike Rack, 5-Bike Capacity, Below Ground Mount, Gray
Mfr # 670341GGY
Zoro # G111892560
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Length
41 in
Width
1-5/8 in
Height
36 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
670341GGY
Zoro #
G111892560
UPC #
-
Country of Origin
China
Dimensions
Length
41 in
Width
1-5/8 in
Height
36 in
Details
Item
Wave Bike Rack
Color
Gray
Material
Steel
Assembly Required
Yes
Description
Withstands the outdoor elements. Below ground mount. Holds up to 5 bicycles. Upgrade your bicycle storage with the Global Industrial Wave Bike Rack. Built to withstand the outdoor elements, this rack is constructed with durable, zinc-rich, powder coated steel. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature toleranceup to 120° Fahrenheit while increasing the metalfts life expectancy. Some assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.