Workstation Cart, Plastic, 44 in L, 25-1/2 in W, 32-1/2 in H

  • Mfr # 800305

  • Zoro # G011863592


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32-1/2 in
Overall Length
44 in
Overall Width
25-1/2 in
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800305
Zoro #
G011863592
UPC #
707022035477
Country of Origin
China

Dimensions

Overall Height
32-1/2 in
Overall Length
44 in
Overall Width
25-1/2 in

Details

Material
Plastic
Color
Gray
Item
Workstation Cart
Assembled/Unassembled
Unassembled

Description

Rugged Industrial Strength plastic stock and utility cart has steel locking doors and sides with steel pegboard at both ends for secure storage and organization. Cable management opening on back allows cart to be used as a mobile charging station for rechargeable tools. Pegboard end panel prevents heat build-up from electronics. Steel enclosure secures valuables with 2 point locking mechanism that captures and locks both doors. Locking chrome door handle includes 2 keys. Perforated end panels serve as a pegboard with handy organization hooks sold separately. This high quality cart is virtually maintenance free and perfect for industrial, commercial or office applications. Easy-to-clean structural plastic cart won't rust, dent, peel, or chip. Cart features 2-5/8in deep, leak-proof shelf trays with 2 swivel and 2 rigid non-marking 5in rubber casters. Comfort grip push handle for effortless steering. Cart Features: Molded-in tablet holder. Drill/Cup holder. Storage tray. 4 Screw driver holders. 2 Tool/Bag hooks on left and right ends of the handle. Support legs offer 4in spaced slots on each side of the legs to hold specialized accessories to increase your productivity. Choose from hooks, spool holders or utility bins, ladder holders and power strips all designed to improve the functionality of these carts, sold separately. 500lb capacity; 250lb per shelf evenly distributed. Easy assembly. New and improved design replaces previous model 241864.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.