Premium Multipurpose Paper - 96 Brightness - 11in x 17in - White - 500 Sheets per Ream - 5 /, 5PK

  • Mfr # GO111720

  • Zoro # G123365939


product price:  $78.65
/pk 5, $15.73/ea

Key Features

Sheets per Ream
500
Sheet Size
11 in x 17 in
Application
Copier, Proposal, Printer, Memo, Fax, Form, Manual, Report, Presentation
Color
White
Brightness
96
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GO111720
Zoro #
G123365939
UPC #
856557005056
Country of Origin
Brazil

Dimensions

Sheet Size
11 in x 17 in

Details

Sheets per Ream
500
Application
Copier, Proposal, Printer, Memo, Fax, Form, Manual, Report, Presentation
Item
Multipurpose Paper
Color
White
Brightness
96
Print Technology
Inkjet, Laser

Description

Premium Multipurpose Paper - 96 Brightness - 11in x 17in - White - 500 Sheets per Ream - 5 / Carton, 5PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.