Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Hose Ferrule, 1"L, Brass, PK25

  • Mfr # B-500-SP1

  • Zoro # G308373414


product price: $12.59
/pk 25, $0.50/ea

Key Features

Overall Length
1 in
Material
Brass
For Use On
Air Hose, Water Hose
For Maximum Hose Outside Diameter
0.5 in
Hose End Inside Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-500-SP1
Zoro #
G308373414
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
For Maximum Hose Outside Diameter
0.5 in
Hose End Inside Diameter
0.5 in
Fitting End Inside Diameter
0.343 in

Details

Item
Crimp Hose Ferrule
Material
Brass
For Use On
Air Hose, Water Hose

Description

Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.343 in, For Maximum Hose Outside Diameter 0.5 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.5 in, Material Brass, Material Grade Not Applicable, Overall Length 1 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.