HoseFerrule, Brass, 0.84", 0.98", PK25
- Mfr # B-975-SP2
- Zoro # G108373386
product price:Â
$
17.99
/pk of 25, $0.72/ea
Key Features
Overall Length
0.84 in
Material
Brass
Hose End Inside Diameter
0.98 in
Fitting End Inside Diameter
0.69 in
For Maximum Hose Outside Diameter
0.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-975-SP2
- Zoro #
- G108373386
- UPC #
- -
- Country of Origin
- United States
- Item
- Hose Ferrule
- Material
- Brass
- For Use On
- Air Hose, Water Hose
- Shell Material
- Brass
Dimensions
- Overall Length
- 0.84 in
- Hose End Inside Diameter
- 0.98 in
- Fitting End Inside Diameter
- 0.69 in
- For Maximum Hose Outside Diameter
- 0.98 in
- Wire Rope Length
- 0.84 in
- Length
- 0.84 in
Description
Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.69 in, For Maximum Hose Outside Diameter 0.98 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.98 in, Material Brass, Material Grade Not Applicable, Overall Length 0.84 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.