Shop GLOBE ELECTRIC
70969 2 Pack; 25 Watts White Globe Light Bulb - Pack Of 10
Mfr # 707416
Zoro # G503720273
product price:Â $66.49
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
707416
Zoro #
G503720273
UPC #
-
Country of Origin
China
Description
Features
- Westpointe.
- 25GCW.
- 25 Watts.
- 120V White.
- Globe Light Bulb.
- G16.5.
- 2 in. Diameter.
- Candelabra Base.
- Decorative.
- 1,500 Hours.
- 155 Lumens.
- 2 Pack.
- Pack of 10.
- Dimension - 3.75 x 2 x 7.75 in.
- Item Weight - 0.08 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.