Globe Scientific

Bottle, Narrow Mouth, Round, HDPE, 250mL


product price: $24.79
/pk 12, $2.07/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Autoclavable No
  • Standards FDA, RoHS
  • Labware Closure Color Natural
  • Labware Clarity Translucent
  • Glassware Class Not Rated
See all product information

Product Information

Dimensions

Diameter 61 mm
Screw Closure Size 24-415 mm
Labware Screw Closure Size 24-415 mm
Overall Height - Metric 133 mm
Mouth Size Narrow
Minimum Screw Closure Size 24 mm
Neck Inside Diameter - Metric 18 mm
Body Diameter - Metric 61 mm

Details

Item Bottle
Autoclavable No
Standards FDA, RoHS
Labware Closure Color Natural
Labware Clarity Translucent
Glassware Class Not Rated
Bottle/Jar Shape Round
Shape Boston Round
Labware Nominal Capacity - Metric 250 mL
Mouth Narrow
Labware Closure Material Polypropylene
Labware Closure Liner Material Unlined
Sterile/Non-Sterile Non-Sterile
Labware Body Color Natural
Labware Nominal Capacity - English 8.5 oz
Labware Capacity - English 8.5 oz
Labware Basic Material Plastic
Includes Closure Yes
Labware Closure Type Screw On
Labware Body Material HDPE
Special Features Resistant to Most Corrosives, Safe for Freezer Storage Down to -100 Degrees C
Pre-Cleaned None
Closure Material Polypropylene
Bottle/Jar Type Sampling
Labware Capacity - Metric 250 mL
Labware Closure Liner Design Molded-In Seal Ring
Body Color Natural
Closure Liner Design Molded-In Seal Ring
Nominal Capacity - Metric 250 mL
Closure Color Natural
Nominal Capacity - English 8.5 oz
Closure Included Yes
Closure Liner Material Unlined
Closure Type Screw On
Bottle Type Sampling
Graduated No
USP Specification Type VI
Capacity - English 8.45 fl oz
Basic Material Plastic
Capacity - Metric 250 mL
Clarity Translucent
Body Material HDPE

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 133 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.