Globe Scientific
Bottle, Wide Mouth, Round, LDPE, 125mL
Mfr # 7020125
Zoro # G2122619
product price: $21.99
/pk 12, $1.83/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA, RoHS
- Labware Clarity Translucent
- Mouth Wide
- Diameter 50 mm
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Nickel Plated Zinc, 1.90" L (CLC-HOOKCZ)
- ZORO SELECT Stirring Rods, Glass, 10 In, PK12 (GSR010)
- LAB SAFETY SUPPLY Rectangular Carboy, Stopcock, 2.64 gal. (49H047)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Dark Gray (513075G)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 10 mL, Min 1 mL-Max 10 mL (GBTD-R-10)
- GLOBE SCIENTIFIC Flange Cap, White, Polyethylene, PK1000 (116152W)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 5000mL, GL45 Screw Cap, Dual Graduations, 1/Box (8105000)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 60mL, PK96 (6522FL)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 125mL (7000125)
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (118127B)
- Globe Scientific Labware