Shop GLOBE SCIENTIFIC
See all product information
Create Account
Volumetric Flask, Colorless, 130 mm H, PK6
- Mfr # 8230050
- Zoro # G703752791
product price:Â
$
193.99
/pk of 6, $32.33/ea
Free Shipping & Returns
Key Features
Body Color
Colorless
Closure Color
Colorless
Compatible with Stopper Size
13
Clarity
Clear
Body Diameter - Metric
52 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8230050
- Zoro #
- G703752791
- UPC #
- 00840095677318
- Country of Origin
- India
- Body Color
- Colorless
- Closure Color
- Colorless
- Clarity
- Clear
- Autoclavable
- Yes
- Graduated
- Yes
- Includes
- (6) Glass Pennyhead Stoppers
- Tolerance
- 0.08 mL
- Closure Type
- Stopper
- Flask Type
- Volumetric
- Item
- Volumetric Flask
- USP Specification
- Type I
- Sterile/Non-Sterile
- Non-Sterile
- Closure Material
- Glass
- Special Features
- Calibrated to Contain, Chemical-Resistant
- Neck Style
- Straight
- Includes Closure
- Yes
- ASTM Specification
- E237, E288, E438
- Basic Material
- Glass
- Glassware Class
- A
- Body Material
- Borosilicate Glass
- Standards
- ASTM E237, ASTM E288, ASTM E438, ISO 17025, ISO 9001
- Capacity - Metric
- 50 mL
- Number of Flasks Included
- 12
- Capacity - English
- 1.69 fl oz
Dimensions
- Compatible with Stopper Size
- 13
- Body Diameter - Metric
- 52 mm
- Overall Height - Metric
- 130 mm
- Joint Size
- 13
- Mouth Size
- Wide
Description
Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Flask Type Volumetric, Overall Height - Metric 130 mm, USP Specification Type I, Tolerance 0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.