Erlenmeyer Flask, Colorless, 175 mm H, PK6

  • Mfr # 8420500
  • Zoro # G403752756
product price: 
$
252.99
/pk of 6, $42.17/ea
Free Shipping & Returns

Key Features

Maximum Graduation - Metric
500 mL
Number of Flasks Included
6
Minimum Graduation - Metric
100 mL
Glassware Class
A
Mouth Size
Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8420500
Zoro #
G403752756
UPC #
00840095678179
Country of Origin
India
Maximum Graduation - Metric
500 mL
Number of Flasks Included
6
Minimum Graduation - Metric
100 mL
Glassware Class
A
Graduated
Yes
Graduation Increments - Metric
50 mL
Neck Style
Straight
Standards
ASTM E1404, ASTM E438, ISO 17025, ISO 9001
ASTM Specification
E1404, E438
Item
Erlenmeyer Flask
Includes
GL45 Cap with a PTFE Liner
Basic Material
Glass
Closure Color
Blue
USP Specification
Type I
Capacity - English
16.91 fl oz
Capacity - Metric
500 mL
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Flask Type
Erlenmeyer
Body Color
Colorless
Clarity
Clear
Closure Material
Polyethylene
Body Material
Borosilicate Glass
Includes Closure
Yes
Closure Type
Screw-On
Shape
Conical

Dimensions

Mouth Size
Wide
Overall Height - Metric
175 mm
Body Diameter - Metric
105 mm

Description

Erlenmeyer Flask, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 175 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure Yes, Closure Type Screw-On, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size Not Applicable, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Wide

Ratings & reviews