Shop GLOBE SCIENTIFIC
See all product information
Create Account
Erlenmeyer Flask, Colorless, 280 mm H, PK4
- Mfr # 8402000
- Zoro # G803752806
product price:Â
$
119.99
/pk of 4, $30.00/ea
Free Shipping & Returns
Key Features
Includes Closure
No
Body Diameter - Metric
164 mm
Basic Material
Glass
Maximum Graduation - Metric
2,000 mL
USP Specification
Type I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8402000
- Zoro #
- G803752806
- UPC #
- 00840095678056
- Country of Origin
- India
- Includes Closure
- No
- Basic Material
- Glass
- Maximum Graduation - Metric
- 2,000 mL
- USP Specification
- Type I
- ASTM Specification
- E1404, E438
- Shape
- Conical
- Neck Style
- Straight
- Autoclavable
- Yes
- Standards
- ASTM E1404, ASTM E438, ISO 17025, ISO 9001
- Graduated
- Yes
- Clarity
- Clear
- Body Color
- Colorless
- Special Features
- Chemical-Resistant, Chip-Resistant, Uniform Wall Thickness
- Body Material
- Borosilicate Glass
- Glassware Class
- A
- Flask Type
- Erlenmeyer
- Graduation Increments - Metric
- 100 mL
- Item
- Erlenmeyer Flask
- Minimum Graduation - Metric
- 600 mL
- Sterile/Non-Sterile
- Non-Sterile
- Number of Flasks Included
- 8
- Capacity - English
- 67.63 fl oz
- Closure Type
- Stopper
- Capacity - Metric
- 2 L
Dimensions
- Body Diameter - Metric
- 164 mm
- Mouth Size
- Narrow
- Joint Size
- 10
- Compatible with Stopper Size
- 10
- Overall Height - Metric
- 280 mm
Description
Erlenmeyer Flask, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 280 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material Not Applicable, Compatible with Stopper Size 10, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.