Reagent Bottle, HDPE, 168 mm H, PK12
- Mfr # 33409
- Zoro # G022761375
product price:Â
$
35.15
/pk of 12, $2.93/ea
Key Features
Closure Color
Colorless
Standards
FDA CFR 21
Basic Material
Plastic
Special Features
Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
Capacity - English
16 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33409
- Zoro #
- G022761375
- UPC #
- 840287225594
- Country of Origin
- India
- Closure Color
- Colorless
- Standards
- FDA CFR 21
- Basic Material
- Plastic
- Special Features
- Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- Capacity - English
- 16 fl oz
- ASTM Specification
- E438
- Clarity
- Translucent
- USP Specification
- Type I
- Closure Material
- Polypropylene
- Body Color
- Colorless
- Closure Type
- Screw-On
- Closure Included
- Yes
- Individually Wrapped
- Not Individually Wrapped
- Autoclavable
- No
- Bottle Type
- Reagent
- Closure Liner Material
- Unlined
- Numbers of Bottles Included
- 12
- Shape
- Round
- Capacity - Metric
- 500 mL
- Item
- Reagent Bottle
- Graduated
- No
- Body Material
- HDPE
- Front Closure
- Screw-On
Dimensions
- Minimum Screw Closure Size
- 53 mm
- Neck Inside Diameter - Metric
- 43 mm
- Mouth Size
- Wide
- Overall Height - Metric
- 168 mm
- Screw Closure Size
- 53-415 mm
Description
Reagent Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-415 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.