Microcentrifuge Tube, Red, PK500
- Mfr # 111554R
- Zoro # G822729186
product price:Â
$
18.89
/pk of 500, $0.04/ea
Key Features
Closure Color
Colorless
Body Material
Polypropylene
Graduated
Yes
Includes Closure
Yes
Maximum Relative Centrifugal Force
20,000 x g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 111554R
- Zoro #
- G822729186
- UPC #
- -
- Country of Origin
- India
- Closure Color
- Colorless
- Body Material
- Polypropylene
- Graduated
- Yes
- Includes Closure
- Yes
- Maximum Relative Centrifugal Force
- 20,000 x g
- Bottom Shape
- Conical
- Body Color
- Red
- Item
- Microcentrifuge Tube
- For Use With
- Standard and High Capacity Centrifuge Rotors
- Basic Material
- Plastic
- Autoclavable
- Yes
- Nominal Capacity - Metric
- 0.5 mL
- Includes
- Attached Snap Cap
- Tube Type
- Microcentrifuge Tube
- Special Features
- Compatible Product Type
- Standard and High Capacity Centrifuge Rotors
Description
Microcentrifuge Tube, Nominal Capacity - Metric 0.5 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Microcentrifuge Tube, Body Color Red, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Screw Closure Size Not Applicable, For Use With Standard and High Capacity Centrifuge Rotors, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.