Shop GLOBE SCIENTIFIC
See all product information
Create Account
PCR Well Plate, White, PK10
- Mfr # PCR-HS-01W
- Zoro # G322729549
product price:Â
$
46.99
/pk of 10, $4.70/ea
Key Features
Autoclavable
Yes
Product Type
PCR Well Plate
Material
Polypropylene
Body Color
White
RNase/DNase Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCR-HS-01W
- Zoro #
- G322729549
- UPC #
- -
- Country of Origin
- United States
- Item
- PCR Well Plate
- Autoclavable
- Yes
- Product Type
- PCR Well Plate
- Material
- Polypropylene
- Body Color
- White
- RNase/DNase Free
- Yes
- Clarity
- Clear
- Package Type
- Box
- Number of Wells
- 96
- Shell Material
- Polypropylene
- Traction Material
- Polypropylene
Description
PCR Well Plate, Diameter - Metric Not Applicable, Number of Wells 96, Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Product Type PCR Well Plate, Includes Not Applicable, Culture Area per Well Not Applicable, Autoclavable Yes, Overall Height - Metric Not Applicable, RNase/DNase Free Yes, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.