Shop GLOBE SCIENTIFIC

Sampling Bottle, PP, 63mm H, PK12

  • Mfr # 7000030
  • Zoro # G2122707

product price: 
$
24.39
/pk of 12, $2.03/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
36 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7000030
Zoro #
G2122707
UPC #
-
Country of Origin
India
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Standards
FDA, RoHS
Includes Closure
Yes
Labware Nominal Capacity - English
1 oz
Labware Closure Type
Screw On
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
30 mL
Glassware Class
Not Rated
Labware Nominal Capacity - Metric
30 mL
Special Features
Chemical-Resistant, Resistant to Most Corrosives, Suitable for Autoclaving at 121 Degrees C (Including Cap)
Pre-Cleaned
None
Labware Closure Liner Material
Unlined
Labware Closure Liner Design
Molded-In Seal Ring
Bottle/Jar Type
Sampling
Labware Clarity
Translucent
Labware Body Material
Polypropylene
Labware Body Color
Natural
Labware Closure Color
Natural
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Labware Capacity - English
1 oz
Closure Included
Yes
Basic Material
Plastic
Graduated
No
Bottle Type
Sampling
Closure Type
Screw-On
Capacity - English
1 fl oz
Nominal Capacity - Metric
30 mL
Body Color
Natural
Closure Liner Design
Molded-In Seal Ring
Capacity - Metric
30 mL
Closure Liner Material
Unlined
Clarity
Translucent
Closure Color
Colorless
Nominal Capacity - English
1 oz
USP Specification
Type VI
Body Material
Polypropylene
Numbers of Bottles Included
12
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Diameter
36 mm
Labware Screw Closure Size
28-415 mm
Screw Closure Size
28-415 mm
Mouth Size
Wide
Body Diameter - Metric
36 mm
Overall Height - Metric
63 mm
Minimum Screw Closure Size
28 mm
Neck Inside Diameter - Metric
21 mm

Description

Sampling Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 36 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 63 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.