Test Tube, 0.62 in Dia, White, PK1000

  • Mfr # 6101
  • Zoro # G5693619
product price: 
$
148.99
/pk of 1000, $0.15/ea
Free Shipping & Returns

Key Features

For Use With
Safe Storage and Transport of Biological Materials
Labware Body Material
Polypropylene
Labware Nominal Capacity - English
0.17 oz
Labware Length - English
2.16 in
Temp. Range (F)
0 Degrees to 266 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6101
Zoro #
G5693619
UPC #
-
Country of Origin
China
Item
Test Tube
For Use With
Safe Storage and Transport of Biological Materials
Labware Body Material
Polypropylene
Labware Nominal Capacity - English
0.17 oz
Temp. Range (F)
0 Degrees to 266 Degrees F
Max. Temp. (F)
266 Degrees F
Graduation Range
1 to 5 mL
Labware Nominal Capacity - Metric
5 mL
Autoclavable
Yes
Labware Body Color
White
Temp. Range (C)
0 Degrees to 130 Degrees C
Graduation Subdivisions
1 mL
Special Features
Frosted Writing Area, Molded Graduations, Self-Standing with Conical Bottom
Labware Basic Material
Plastic
Max. Temp. (C)
130 Degrees C
Liner
None
Sterile/Non-Sterile
Non-Sterile
Labware Tube Type
Test Tube
Graduation Increments - Metric
1 mL
Body Material
Polypropylene
Maximum Graduation - Metric
5 mL
Tube Type
Test Tube
Minimum Graduation - Metric
1 mL
Includes Closure
Yes
Closure Material
Polyethylene
Graduated
Yes
Nominal Capacity - Metric
5 mL
Closure Liner Design
Screw Thread
Closure Color
White
Nominal Capacity - English
0.17 oz
Body Color
White
Basic Material
Plastic
Bottom Shape
Conical
Compatible Product Type
Safe Storage and Transport of Biological Materials

Dimensions

Labware Length - English
2.16 in
Labware Outside Dia. - Metric
16 mm
Labware Length - Metric
56 mm
Screw Closure Size
20.6 mm
Body Diameter - Metric
16 mm
Overall Height - Metric
59 mm

Description

Transport Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 59 mm, Body Material Polypropylene, Tube Type Test Tube, Body Color White, Graduated Yes, Graduation Increments - Metric 1 mL, Includes Closure Yes, Closure Material Polyethylene, Screw Closure Size 20.6 mm, For Use With Safe Storage and Transport of Biological Materials, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile

Ratings & reviews