Test Tube, Colorless, PK1000
- Mfr # 6055
- Zoro # G022729115
product price:Â
$
322.99
/pk of 1000, $0.32/ea
Free Shipping & Returns
Key Features
Overall Height - Metric
73.6 mm
Closure Color
Colorless
Body Diameter - Metric
12.3 mm
Nominal Capacity - Metric
4 mL
Maximum Relative Centrifugal Force
17,000 x g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6055
- Zoro #
- G022729115
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Overall Height - Metric
- 73.6 mm
- Body Diameter - Metric
- 12.3 mm
Details
- Closure Color
- Colorless
- Nominal Capacity - Metric
- 4 mL
- Maximum Relative Centrifugal Force
- 17,000 x g
- Basic Material
- Plastic
- Tube Type
- Test Tube
- Graduated
- Yes
- Special Features
- Autoclavable
- Yes
- Body Material
- Polypropylene
- Bottom Shape
- Round
- Body Color
- Colorless
- Includes Closure
- No
- Item
- Test Tube
Description
Test Tube, Nominal Capacity - Metric 4 mL, Body Diameter - Metric 12.3 mm, Overall Height - Metric 73.6 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 17,000 x g, Tube Type Test Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure No, Closure Material Not Applicable, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.