Shop GLOBE SCIENTIFIC
See all product information
Create Account
Vacuum Bottle, HDPE, 338 mm H
- Mfr # 7094000
- Zoro # G622729089
product price:Â
$
70.99
/ea
Key Features
Individually Wrapped
Not Individually Wrapped
Mouth Size
Narrow
Minimum Screw Closure Size
83 mm
Capacity - English
4 L
Overall Height - Metric
338 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7094000
- Zoro #
- G622729089
- UPC #
- -
- Country of Origin
- India
- Individually Wrapped
- Not Individually Wrapped
- Item
- Vacuum Bottle
- Capacity - English
- 4 L
- Closure Included
- Yes
- Body Material
- HDPE
- Closure Material
- Polypropylene
- Special Features
- Basic Material
- Plastic
- Closure Liner Material
- Unlined
- Bottle Type
- Vacuum
- Closure Color
- White
- Body Color
- Natural
- Shape
- Round
- Clarity
- Translucent
- Autoclavable
- Yes
- USP Specification
- Type VI
- Numbers of Bottles Included
- 1
- Capacity - Metric
- 4 L
- Graduated
- No
- Standards
- USP
- Closure Type
- Screw-On
- Front Closure
- Screw-On
Dimensions
- Mouth Size
- Narrow
- Minimum Screw Closure Size
- 83 mm
- Overall Height - Metric
- 338 mm
- Neck Inside Diameter - Metric
- 65 mm
- Screw Closure Size
- 83 mm
- Body Diameter - Metric
- 155 mm
Description
Vacuum Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 155 mm, Bottle Type Vacuum, Capacity - Metric 4 L, Capacity - English 4 L, Overall Height - Metric 338 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 83 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.