Vacuum Bottle, Polypropylene, 338 mm H
- Mfr # 7084000
- Zoro # G522728694
product price:Â
$
85.99
/ea
Key Features
Shape
Round
Closure Liner Material
Unlined
Body Material
Polypropylene
Body Diameter - Metric
155 mm
Closure Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7084000
- Zoro #
- G522728694
- UPC #
- -
- Country of Origin
- India
- Shape
- Round
- Closure Liner Material
- Unlined
- Body Material
- Polypropylene
- Closure Material
- Polypropylene
- Standards
- USP
- Closure Included
- Yes
- Special Features
- Capacity - English
- 4 L
- Closure Type
- Screw-On
- Body Color
- Natural
- Basic Material
- Plastic
- Autoclavable
- Yes
- Individually Wrapped
- Not Individually Wrapped
- Item
- Vacuum Bottle
- Closure Color
- White
- Clarity
- Translucent
- Capacity - Metric
- 4 L
- USP Specification
- Type VI
- Numbers of Bottles Included
- 1
- Graduated
- No
- Bottle Type
- Vacuum
- Front Closure
- Screw-On
Dimensions
- Body Diameter - Metric
- 155 mm
- Mouth Size
- Narrow
- Minimum Screw Closure Size
- 83 mm
- Screw Closure Size
- 83 mm
- Neck Inside Diameter - Metric
- 65 mm
- Overall Height - Metric
- 338 mm
Description
Vacuum Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 155 mm, Bottle Type Vacuum, Capacity - Metric 4 L, Capacity - English 4 L, Overall Height - Metric 338 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 83 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.