89551BLU 7 Pocket Poly File; Open Top; Letter Size; Blue Pack Of 6
- Mfr # 89551BLU
- Zoro # G104044419
product price:Â
$
95.15
/ea
Key Features
Number of Pockets
7
Color
Blue
Sheet Size
8-1/2" x 11"
Features
Snap Closure, Durable, Tab Divider
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89551BLU
- Zoro #
- G104044419
- UPC #
- 78973895534
- Country of Origin
- China
Dimensions
- Sheet Size
- 8-1/2" x 11"
Details
- Item
- Expanding File
- Number of Pockets
- 7
- Color
- Blue
- Features
- Snap Closure, Durable, Tab Divider
- Sheet Standard
- Letter
Description
Features:
- Globe-Weis 7 Pocket expanding file in blue color features open top.
- 7 Pocket expanding file with durable poly cover has snap closure.
- Open top
- Snap closure
- Paper Size - Letter
- Color - Blue
- Material - Poly
- Type - Expanding Wallets
- Number Of Pockets - 6-10
- Pack Of 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.