R219AHD Heavy Duty Files; Open Top; 21 Pockets; A-Z; Legal
- Mfr # R219AHD
- Zoro # G303711280
product price:Â
$
43.45
/ea
Key Features
Number of Pockets
21
Color
Brown
Material
Tyvek
Tab Cut
45294
Sheet Size
15" Width x 10" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R219AHD
- Zoro #
- G303711280
- UPC #
- 50078973704190
- Country of Origin
- China
- Item
- Expanding File
- Number of Pockets
- 21
- Color
- Brown
- Material
- Tyvek
- Tab Cut
- 45294
- Green Environmental Attribute
- Recycled
- Features
- Reinforced Gusset
- Tab Location
- Top
- Accessibility
- Top Load
- Index Tab Color
- Brown
Dimensions
- Sheet Size
- 15" Width x 10" Length
- Thickness
- 80 pt.
- Folder Thickness
- 80 pt
Description
Expanding files with divided pockets are great for organizing projects, managing daily priorities or sorting paperwork.Customize the blank tabs with your own titles, or use the pre-printed tabs. Suitable for desktop or inside file drawers.
- Item Weight - 1.7 pounds
- Product Dimensions - 2.8 x 15.1 x 10.1 in
- Color - Brown
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.