Shop LORELL
See all product information
Create Account
Wall File, Black, Metal Mesh
- Mfr # LLR95280
- Zoro # G922761109
product price:Â
$
23.69
/ea
Key Features
Overall Height
16 in
Number of Compartments
5
Overall Width
12 7/8 in
Includes Mounting Hardware
Mounting Hardware Not Included
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLR95280
- Zoro #
- G922761109
- UPC #
- 035255952804
- Country of Origin
- China
- Number of Compartments
- 5
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Color
- Black
- Product Type
- Wall File
- Mounting Method
- Screw In
- Material
- Metal Mesh
- Item
- Wall File
- Shell Material
- Metal Mesh
- Wire Color
- Black
- Traction Material
- Metal Mesh
Dimensions
- Overall Height
- 16 in
- Overall Width
- 12 7/8 in
- Overall Depth
- 4 in
- Compartment Depth
- 4 in
- Compartment Width
- 12 7/8 in
Description
Wall File, Material Metal Mesh, Color Black, Number of Compartments 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.