Shop GLOBE-WEIS
See all product information
Create Account
R217DHD Heavy Duty Files; Open Top; 31 Pockets; 1-31; Letter
- Mfr # R217DHD
- Zoro # G003711306
product price:Â
$
38.59
/ea
Key Features
Number of Pockets
31
Color
Brown
Material
Tyvek
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R217DHD
- Zoro #
- G003711306
- UPC #
- 50078973704671
- Country of Origin
- China
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 80 pt.
- Folder Thickness
- 80 pt
Details
- Item
- Expanding File
- Number of Pockets
- 31
- Color
- Brown
- Material
- Tyvek
- Tab Cut
- 45294
- Features
- Rip Resistant
- Green Environmental Attribute
- Recycled
- Tab Location
- Top
- Accessibility
- Top Load
- Sheet Standard
- Letter
Description
Expanding files with divided pockets are great for organizing projects, managing daily priorities or sorting paperwork.Customize the blank tabs with your own titles, or use the pre-printed tabs. Suitable for desktop or inside file drawers.
- Item Weight - 2.2 pounds
- Product Dimensions - 3 x 12 x 10 in
- Color - Brown
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov