Shop GLOBE-WEIS
See all product information
Create Account
FP153L10ASST Expanding File Folder Pocket- Letter- 11 Pt. Stock- Assorted- 10/Pack
Mfr # FP153L10ASST
Zoro # G203704658
product price:Â $42.59
/eaKey Features
Color
Assorted
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Sheet Capacity
150
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP153L10ASST
- Zoro #
- G203704658
- UPC #
- 78973310150
- Country of Origin
- China
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Expansion Size
- 3/4"
Details
- Item
- File Pocket
- Color
- Assorted
- Tab Cut
- 45294
- Sheet Capacity
- 150
- Sheet Standard
- Letter
Description
Closed on three sides to offer more security than a standard file folder. Unique design expands without gussets, so your paperwork can be inserted and stored neatly inside, without the interference of gussets. Double top tab. Large 150-sheet capacity. 11 pt. stock. File Jackets/ Sleeves/Wallets Type: Expanding Jacket; Material(s): 11 Pt. Stock; Height: N/A; Width: N/A.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.