Shop GLOBUS

Leather Gloves, Goatskin Cuff, Unisex, PR

  • Mfr # CIA7900-7(S)
  • Zoro # G723358515

product price: 
$
33.95
/pr

Key Features

Impact Protection Style
Back Hand
Knuckle Protection Material
TPR
Insulated
No
ANSI/ISEA Abrasion Cycles
4,127
Leather Palm Process
Grain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CIA7900-7(S)
Zoro #
G723358515
UPC #
810033296581
Country of Origin
Pakistan
Impact Protection Style
Back Hand
Knuckle Protection Material
TPR
Insulated
No
ANSI/ISEA Abrasion Cycles
4,127
Leather Palm Process
Grain
Palm Color
White
Internal Reinforcement Material
Aramid
Leather Glove Style
Work
Series
Torq
Glove Back Color
High-Visibility Orange/White
Thumb Style
Keystone
Glove Features
Inside Elastic Wrist, Oil Resistant
EN 388 Rating
3X43FP
Leather Coverage Style
Full Leather
Glove Insulation Material
Aramid
Glove Cut
Gunn
Cut-Resistance Coverage
Full
Glove Construction
Cut and Sewn
Palm Style
Goatskin Leather
Reflective Backing
No
Glove Back Material
Goatskin
ANSI/ISEA Puncture Force
106 N
ANSI/ISEA Heat Level
2
ANSI/ISEA Puncture Level
4
Glove Liner Material
Aralene
ANSI/ISEA Abrasion Level
4
High-Visibility Features
High-Visibility Backing and Fingers
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, ASTM F2992-15, EN 388
Hand Protection Style
Glove
Glove Coating Coverage
Uncoated
Palm Material
Goatskin
Cuff Style
Hook-and-Loop
Pairs per Package
1
Gender
Unisex
EN 388 Impact Rated
Yes
Sold As
Pair
Leather Grade
Premium
ANSI/ISEA Cut Load
6,577 g
Glove Hand Style
Left and Right
ANSI/ISEA Impact Level
2
Includes Double Palm
No
Cuff Material
Goatskin
Glove Coating Material
Uncoated
Finger Coverage
Full Finger
Item
Leather Gloves
ANSI/ISEA Cut Level
A9
Stitching Material
Aramid
Includes Reinforced Thumb Crotch
No
Oil-Resistant
Yes

Dimensions

Size- Numeric
7
Glove Length
8 31/32 in
Size- Alpha
S
Cuff Length
2 5/32 in

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Water-Resistance, ANSI/ISEA Heat Level 2, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Aramid, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.