Safety Glasses, Black, Gray
- Mfr # BH3263AF
- Zoro # G822935389
product price:Â
$
22.29
/ea
Key Features
Frame Style
Wraparound
Standards
ANSI/ISEA Z87.1-2020
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
TPR
Frame Type
Half-Frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH3263AF
- Zoro #
- G822935389
- UPC #
- 810033295157
- Country of Origin
- Taiwan, Province of China
- Frame Style
- Wraparound
- Lens Color
- Gray
- Standards
- ANSI/ISEA Z87.1-2020
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Arm Material
- TPR
- Frame Type
- Half-Frame
- Frame Color
- Black
- Padding Location
- Temples
- Arm Tip Type
- Bayonet
- Lens Material
- Polycarbonate
- Application
- Carpentry, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
- Item
- Safety Glasses
- Lens Type
- Solid
- Lens Coating
- Anti-Fog
- For Small Heads Designation
- Not Rated for Small Heads
- Ultra-Violet Scale Protection Designation
- U6
- Frame Material
- TR-90 Thermoplastic
Dimensions
- Arm Length
- 110 mm
Description
Safety Glasses, Lens Color Gray, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material TR-90 Thermoplastic, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.