Safety Glasses, Silver, Blue
- Mfr # BH3219PFT
- Zoro # G822935730
product price:Â
$
88.35
/ea
Key Features
Arm Material
TPR
Frame Type
Half-Frame
Padding Location
Temples
Lens Type
Solid
Standards
ANSI/ISEA Z87.1-2020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH3219PFT
- Zoro #
- G822935730
- UPC #
- 810033295119
- Country of Origin
- Taiwan, Province of China
- Arm Material
- TPR
- Lens Color
- Blue
- Frame Type
- Half-Frame
- Padding Location
- Temples
- Item
- Safety Glasses
- Lens Type
- Solid
- Standards
- ANSI/ISEA Z87.1-2020
- Frame Material
- TR-90 Thermoplastic
- Ultra-Violet Scale Protection Designation
- U6
- Lens Coating
- Anti-Fog
- Lens Material
- Polycarbonate
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Frame Style
- Wraparound
- For Small Heads Designation
- Not Rated for Small Heads
- Application
- Carpentry, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
- Arm Tip Type
- Bayonet
- Frame Color
- Silver
Dimensions
- Arm Length
- 110 mm
Description
Safety Glasses, Lens Color Blue, Lens Coating Anti-Fog, Frame Color Silver, Eyewear Size Universal, Frame Material TR-90 Thermoplastic, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.