Shop GLOBUS
See all product information
Create Account
Safety Glasses, Black, Red
- Mfr # BH33510PFT
- Zoro # G322935513
product price:Â
$
29.19
/ea
Key Features
Arm Material
TPR
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Eyewear Size
M/L
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH33510PFT
- Zoro #
- G322935513
- UPC #
- 810033298073
- Country of Origin
- Taiwan, Province of China
- Arm Material
- TPR
- Ultra-Violet Scale Protection Designation
- U6
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Lens Material
- Polycarbonate
- Application
- Agriculture, Carpentry, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
- Standards
- ANSI/ISEA Z87.1-2020
- Lens Coating
- Anti-Fog
- Nose Bridge Material
- TPR
- Item
- Safety Glasses
- Arm Tip Type
- Bayonet
- Frame Color
- Black
- For Small Heads Designation
- Not Rated for Small Heads
- Padding Location
- Nose Bridge, Temples
- Lens Type
- Solid
- Frame Type
- Full-Frame
- Lens Color
- Red
- Frame Material
- Polycarbonate
Dimensions
- Eyewear Size
- M/L
- Arm Length
- 133 mm
Description
Safety Glasses, Lens Color Red, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size M/L, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.