Safety Glasses, Gray, Red
- Mfr # BH32910AF
- Zoro # G622935534
product price:Â
$
23.79
/ea
Key Features
Lens Coating
Anti-Fog
Frame Material
TR-90 Thermoplastic
Frame Style
Wraparound
Padding Location
Temples
Application
Agriculture, Carpentry, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH32910AF
- Zoro #
- G622935534
- UPC #
- 810033297762
- Country of Origin
- Taiwan, Province of China
- Lens Coating
- Anti-Fog
- Lens Color
- Red
- Frame Color
- Gray
- Frame Material
- TR-90 Thermoplastic
- Frame Style
- Wraparound
- Padding Location
- Temples
- Application
- Agriculture, Carpentry, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
- Lens Material
- Polycarbonate
- Arm Tip Type
- Bayonet
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Frame Type
- Half-Frame
- For Small Heads Designation
- Not Rated for Small Heads
- Standards
- ANSI/ISEA Z87.1-2020
- Ultra-Violet Scale Protection Designation
- U6
- Arm Material
- TPR
- Item
- Safety Glasses
- Lens Type
- Solid
Dimensions
- Arm Length
- 110 mm
Description
Safety Glasses, Lens Color Red, Lens Coating Anti-Fog, Frame Color Gray, Eyewear Size Universal, Frame Material TR-90 Thermoplastic, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.