13 Bravo Tactical Gloves, Goatskin Palm, Knuckle Guard, Gel Padded L Size

  • Mfr # GS-BV0500-BK-L

  • Zoro # G522600655


product price:  $35.29
/pr

Key Features

Color
Black
Glove Materials
Goat Skin Leather
Length
12 in
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS-BV0500-BK-L
Zoro #
G522600655
UPC #
811658031342
Country of Origin
China

Dimensions

Glove Size
Large
Length
12 in

Details

Color
Black
Glove Materials
Goat Skin Leather
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.