
Impulse 2.0 Gloves, Suede Palm, Breathable Spandex, XXL Size
Mfr # GS-MIL438-MOC-2XL
Zoro # G522601669
product price:Â $32.89
/prKey Features
Touchscreen Compatible
Yes
Leather Grade
Synthetic Leather Palm
Color
Multi-Cam
Glove Length
12 in
Glove Materials
Synthetic leather/spandex, neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS-MIL438-MOC-2XL
Zoro #
G522601669
UPC #
811658031571
Country of Origin
China
Dimensions
Glove Size
XX-Large
Glove Length
12 in
Details
Touchscreen Compatible
Yes
Leather Grade
Synthetic Leather Palm
Color
Multi-Cam
Glove Materials
Synthetic leather/spandex, neoprene
Series
Impulse 2.0 Multi-Cam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.