
Shooter Tactical Gloves, Suede Palm, Knuckle Guard, Fingerless Design, XL Size
Mfr # GS-SHOT-550-BK-XL
Zoro # G722601414
product price:Â $32.79
/prKey Features
Color
Black
Palm Material
Leather, Mesh
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Length
12 in
Knuckle Padding Material
Rubber Gell Knuckle Protection
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GS-SHOT-550-BK-XL
Zoro #
G722601414
UPC #
811658031298
Country of Origin
China
Dimensions
Size
X-Large
Length
12 in
Details
Color
Black
Palm Material
Leather, Mesh
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Knuckle Padding Material
Rubber Gell Knuckle Protection
Grade of Leather
Geniune Suede Leather Palm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.