
Suede Palm, Breathable Spandex, S Size
Mfr # GS-MIL438-BK-S
Zoro # G522601522
product price: $27.95
/prKey Features
Leather Grade
Geniune Suede Leather Palm
Glove Length
11 in
Series
Impulse 2.0 Black
Touchscreen Compatible
Yes
Glove Materials
Suede Leather/Spandex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-MIL438-BK-S
Zoro #
G522601522
UPC #
811658031465
Country of Origin
China
Dimensions
Glove Length
11 in
Glove Size
Small
Details
Leather Grade
Geniune Suede Leather Palm
Series
Impulse 2.0 Black
Touchscreen Compatible
Yes
Glove Materials
Suede Leather/Spandex
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.