Phat A CT SD10 - Men's - CT SD10 SR SF - Black - 14D

  • Mfr # AW7305-14D

  • Zoro # G022926163


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Composite
Series
PHAT A
Gender
Men
Standards
CT, SD10, SR, SF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW7305-14D
Zoro #
G022926163
UPC #
198311013793
Country of Origin
Viet Nam

Dimensions

Footwear Width
D
Size
14

Details

Item
Shoe
Color
Black
Toe Type
Composite
Series
PHAT A
Gender
Men
Standards
CT, SD10, SR, SF
Metatarsal Guard
No
Midsole Material
EVA
Outsole Material
Rubber
Liner Material
Textile
Removable Insole
Yes
Upper Material
Leather
Waterproof
No
Style Number
AW7305
Footwear Closure Type
Lace Up

Description

The Airwalk Phat A Low SD10 combines safety, style, and comfort for today's modern worker. Featuring SD10 static dissipative technology to reduce static buildup, this shoe provides enhanced protection in a range of work environments. A carbon nano safety toe shields against impact, while the slip-resistant outsole ensures stability on any surface. Designed for all-day comfort, it includes moisture-wicking nylon lining and a dual-density PU insole for superior cushioning. The security-friendly design makes it perfect for workers on the go, and the sleek full-grain leather upper delivers a professional yet stylish look, whether on the job or off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.