Disposable Gloves, 13 mil Palm, Latex, Powder-Free, M, 500 PK, Blue

  • Mfr # GPLHD84100

  • Zoro # G012884862


product price:  $245.99
/pk 500, $0.49/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Latex
Palm Thickness
13 mil
Cuff Style
Extended
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GPLHD84100
Zoro #
G012884862
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
13 mil
Length
11.6 in

Details

Item
Disposable Gloves
Color
Blue
Material
Latex
Cuff Style
Extended
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Standards
Meets AQL 1.5 Standard
Series
GPLHD
Features
Ambidextrous
Sterile/Non-Sterile
Non-Sterile

Description

Gloveworks by AMMEX Latex Exam Gloves feature an extended cuff-longer than a standard glove-to offer greater protection over your forearm and wrist from bodily fluids, bloodborne pathogens, and contaminants. These extra-thick, unique blue color latex gloves feature a textured grip for no slippage when working on heavy-duty jobs.


  • Medical grade protection with the comfort of latex for heavy-duty jobs.
  • Gloves are extended cuff.
  • Theses latex exam gloves are blue in the color which is unique for latex.
  • Gloves have textured grip which means no slippage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.