Disposable Gloves, 6 mil Palm, Nitrile, Diamond Texture, Powder-Free, XL, 1000 PK, Black

  • Mfr # GWBN48100

  • Zoro # G612884880


product price:  $220.99
/pk 1000, $0.22/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nitrile
Palm Thickness
6 mil
Cuff Style
Beaded Cuff
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GWBN48100
Zoro #
G612884880
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
X-Large
Palm Thickness
6 mil
Length
9.5 in

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff Style
Beaded Cuff
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
Meets ISO 9001:2015 QMS Audit Standard
Series
GWBN
Sterile/Non-Sterile
Non-Sterile
Texture
Raised Diamond
Features
Ambidextrous

Description

Gloveworks by AMMEX Heavy-Duty Industrial Nitrile Gloves stand up to the toughest jobs. They feature Raised Diamond Texture RDT which creates 60% more surface area for an exceptional liquid channeling grip. RDT provides a comfortable fit: fewer contact points with the skin increase airflow and reduce sweating vs. non-textured gloves.


  • Managing tough jobs with premium Raised Diamond Texture (RDT) for a superior grip.
  • Increased airflow reduces sweating.
  • Gloves have liquid channeling grip.
  • Gloves have a coated surface which reduces snags.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.