TLF, Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, 100 PK, Ivory

  • Mfr # TLF44100

  • Zoro # G3281235


product price:  $12.15
/pk 100, $0.12/ea

Key Features

Color
Ivory
Material
Latex
Palm Thickness
4 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLF44100
Zoro #
G3281235
UPC #
697383701725
Country of Origin
Indonesia

Dimensions

Size
M
Palm Thickness
4 mil
Finger Thickness
5 mil

Details

Item
Disposable Gloves
Color
Ivory
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Series
TLF
Sterile/Non-Sterile
Non-Sterile
Texture
Textured

Description

Gloveworks 70171 Powder-Free Disposable Gloves, Latex, Beaded Cuff, Textured. At 5 mil, they’re thick enough to protect your hands while still providing the dexterity and tactile sensitivity you require. Latex offers better resistance to punctures than vinyl and provides a barrier against numerous common and specialty chemicals. Their grip is dependable, thanks to the micro-roughened texture. Latex is highly elastic, so it conforms to the contour of your hand for comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products