Shop GMN
See all product information
Create Account
Precison Angular contact Bearing
Mfr # S6003 CTXM P4+ UL
Zoro # G216497424
product price:Â
$
98.69
/ea
Key Features
Closure
Open
Ball Material
Alloy Steel
Cage Material
Thermoplastic
Contact Bearing Type
Angular Contact
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S6003 CTXM P4+ UL
- Zoro #
- G216497424
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 10 mm
- Shaft Fillet Radius
- 0.3 mm
- Outside Diameter
- 35 mm
- Bore Diameter
- 17 mm
Details
- Item
- Super Precison Angular contact Bearing
- Closure
- Open
- Ball Material
- Alloy Steel
- Cage Material
- Thermoplastic
- Contact Bearing Type
- Angular Contact
- Application
- General Purpose
- Bearing Lubrication
- Relubricateable
- Matched Bearing Type
- Not Matched/Single Bearing
- Industry Number
- S 6003
- Dynamic Radial Load Capacity
- 6,950 N
- Standards
- ABMA, DIN 628-6, ISO Certified
- System of Measurement
- Metric
- Static Radial Load Capacity
- 4,150 N
- Maximum Speed
- 49,000 RPM, 65,000 RPM
- ABEC Rating
- 7
- Contact Angle
- 15 Degrees
- Preload
- 210 N
- Series
- S
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number S 6003, Bore Diameter 17 mm, Cage Material Thermoplastic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 49,000 RPM, 65,000 RPM, Outside Diameter 35 mm, Overall Width 10 mm, System of Measurement Metric, ABEC Rating 7, Application General Purpose, Dynamic Radial Load Capacity 6,950 N
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.